Series Information
| Manufacturer Part Number | SGD7S-120DA0B000F64 |
|---|---|
| Manufacturer | Yaskawa |
| Family Series | Yaskawa Drives |
| Description | S7S AMP 3.0K, 400V ETHERCAT |
| Power Rating | 3 kW |
| Voltage | 380-480 VAC |
| Continuous Current | 3PH: 11.9 A |
| Peak Current | 3PH: 28 A |
| Control Mode | Rotary Servo |
| Phase | 3 |
| CT Net CT Sync | No |
| Frequency | 3,100 Hz |
| Analog Output | 2 |
| Mechatrolink | No |
| Digital Inputs | 7 |
| Dynamic Braking | Yes |
| Digital Outputs | 5 |
| Line Regenerative | Yes |
| Onboard Comm. | EtherCat |
| Protection Rating | IP10 |
| Operating Temperature | '-5-55 °C |
| Approvals | CE, UL |
| Net Weight | 8 lbs |
| Gross Weight | 8 lbs |