Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SI-EN3 Yaskawa Drives, EtherNet IP Communication Option Kit
MFG Item Number
SI-EN3

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

SI-EN3 Yaskawa Drives, EtherNet IP Communication Option Kit

MFG Item Number
SI-EN3
More specs
This item cannot be canceled or returned

Obsolete

Description

Drives, Series
Item #
SI-EN3
EtherNet IP Communication Option Kit

Series Information

Specifications

Specifications
Manufacturer Yaskawa
Family Series Yaskawa Drives
Manufacturer Part Number SI-EN3
Description EtherNet IP Communication Option Kit For A1000, P1000, FP605, GA500 (reqs JOHB-GA50) & GA800 Drives
Accessory Type Option Card, Communications
Approvals cUL, UL
Net Weight 0.47 lbs
Gross Weight 0.47 lbs
Alternatives
JOHB-SMP3-MA
JOHB-SMP3-MA
Yaskawa Drives