Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
SJ9Z-JF10 IDEC Wire & Cable, RJ Series, 10 point Jumper for SJ socket
MFG Item Number
SJ9Z-JF10
SJ9Z-JF10 IDEC Wire & Cable, RJ Series, 10 point Jumper for SJ socket
MFG Item Number
SJ9Z-JF10
This item cannot be canceled or returned
Description
10 point Jumper for SJ socket
AC and DC Coils 12/8 Amp Contacts Two Contact Arrangements UL Recognized E555996 RoHS Compliant RJ series relays are the newest addition to the Idec family. The optional LED version uses a light guide to give you a brighter and more noticable status indicator from multiple directions. Plug In styles can be mounted using either panel mount or DIN rail mount sockets. Available contact arrangements are SPDT and DPDT.
Compact Size Long Operational Life
Specifications
Specifications
Manufacturer Part Number
SJ9Z-JF10
Manufacturer
IDEC
Product Series
RJ
Family Series
IDEC Wire & Cable, RJ Series
Description
10 point Jumper for SJ socket
Type
Fork
For Use With
SJ Sockets
Number of Poles
10
Approvals
CE, CSA, UL
Net Weight
0.015 lbs
Gross Weight
0.015 lbs
SJ9Z-JF10
IDEC Wire & Cable, RJ Series