OHYS2AJ1
ABB Industrial Accessories, OHY Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OHYS2AJ1 ABB Industrial Accessories, OHY Series, SEL HDL RED/YEL N3R/12 NON-DEF

MFG Item Number
OHYS2AJ1

OHYS2AJ1 ABB Industrial Accessories, OHY Series, SEL HDL RED/YEL N3R/12 NON-DEF

MFG Item Number
OHYS2AJ1
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Industrial Accessories, OHY Series
Item #
OHYS2AJ1
SEL HDL RED/YEL N3R/12 NON-DEF

OHY Series Information

  • Handle Operator
  • Accent or Main Color of Red
  • Not Defeatable Handle
  • Available in Adapter, Selector, Pistol Handles
  • Sold in Padlockable and Non‑Padlockable
Industrial accessories which act as handles/handle operators. A distinct red color makes the operators easily identifiable and can be sold as both padlockable and non‑padlockable models.


Specifications

Specifications
Manufacturer Part Number OHYS2AJ1
Manufacturer ABB
Product Series OHY
Family Series ABB Industrial Accessories, OHY Series
Description OHYS2AJ1 HANDLE
Shaft Size 0.24 "
Padlockable Yes
Color Red, Yellow
Defeatable No
Operator Type Selector Handle
Protection Rating IP65
NEMA Rating NEMA 1, NEMA 12, NEMA 3R
Net Weight 0.155 lbs
Gross Weight 0.176 lbs
Alternatives
OHYS2AJ
OHYS2AJ
ABB Industrial Accessories, OHY Series
OHBS2AJ1
OHBS2AJ1
ABB Industrial Accessories, OHB Series