Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | SL7-CB-EMH |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Signaling Devices |
| Description | Base Module, SL7, 70 mm, 5 modules max., Spring-loaded terminals, Horizontal mounting, Used with SL7-L, SL7-BL, SL7-FL, SL7-AP, Black, External fixing holes, includes cover, 1 |
| Accessory Type | Base |
| For Use With | SL Stacklights |
| Comments | With External Fixing Holes, Spring Loaded Terminals |
| Net Weight | 0.395 lbs |
| Gross Weight | 0.395 lbs |