Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SLMBD-120-240GY Federal Signal Audible Signaling Devices, SLMBD Series, MODULAR BASE DEEP 120-240VAC GRAY
MFG Item Number
SLMBD-120-240GY
SLMBD-120-240GY Federal Signal Audible Signaling Devices, SLMBD Series, MODULAR BASE DEEP 120-240VAC GRAY
MFG Item Number
SLMBD-120-240GY
Description
Audible Signaling Devices, SLMBD Series
MODULAR BASE DEEP 120-240VAC GRAY
- For Use With SLM Series Beacons and Sounder
- Polycarbonate
Specifications
Specifications
| Manufacturer Part Number |
SLMBD-120-240GY |
| Manufacturer |
Federal Signal |
| Product Series |
SLMBD |
| Family Series |
Federal Signal Audible Signaling Devices, SLMBD Series |
| Description |
Streamline Modular Deep Base 120-240VAC Gray - Base for SLM series beacons and sounders |
| Accessory Type |
Deep Base |
| Approvals |
cUL, UL |
| Comments |
Gray |
| Net Weight |
0.27 lbs |
| Gross Weight |
0.25 lbs |
SLMBD-120-240GY
Federal Signal Audible Signaling Devices, SLMBD Series