Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SNAP-AILC-2 Opto 22 Programmable Logic Controllers, SNAP Series, SNAP Load Cell Input Module, 10 VDC
MFG Item Number
SNAP-AILC-2
SNAP-AILC-2 Opto 22 Programmable Logic Controllers, SNAP Series, SNAP Load Cell Input Module, 10 VDC
MFG Item Number
SNAP-AILC-2
This item cannot be canceled or returned
Description
Programmable Logic Controllers, SNAP Series
SNAP Load Cell Input Module, 10 VDC
Specifications
Specifications
| Manufacturer Part Number |
SNAP-AILC-2 |
| Manufacturer |
Opto 22 |
| Product Series |
SNAP |
| Family Series |
Opto 22 Programmable Logic Controllers, SNAP Series |
| Description |
SNAP Load Cell Input Module, 10 VDC Excitation, 3 or 4 mV/V Input Sensitivity |
| Primary Type |
Input |
| Number of IO Ports |
1 |
| Number of Inputs |
1 |
| Input Type |
Analog |
| Input |
3 mV/V, 4 mV/V, Load Cell |
| Mounting |
I/O Rack |
| Operating Temperature |
-4-158 °F |
| Approvals |
CE |
| Net Weight |
0.205 lbs |
| Gross Weight |
0.23 lbs |
SNAP-AILC-2
Opto 22 Programmable Logic Controllers, SNAP Series