SR-2
Penn Union Terminals, SR Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SR-2 Penn Union Terminals, SR Series, Aluminum Splicer-Reducer
MFG Item Number
SR2

SR-2 Penn Union Terminals, SR Series, Aluminum Splicer-Reducer

MFG Item Number
SR2
Item Number
SR-2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, SR Series
Item #
SR-2
Aluminum Splicer-Reducer

SR Series Information

  • For Use when Splicing/Reducing a Wide Range of Copper and Aluminum Conductors
  • Manufactured from High Strength Aluminum Alloy Extrusion
  • Electro‑Tin Plated to Ensure Minimum Contact Resistance and Protect Against Corrosion

Specifications

Specifications
Manufacturer Part Number SR2
Manufacturer Penn Union
Product Series SR
Family Series Penn Union Terminals, SR Series
Description Aluminum Splicer-Reducer
Connection Type Mechanical
Max Voltage 600 V
Wire Size Range 14-2 AWG
Material Aluminum
Approvals CSA, UL
Net Weight 0.03 lbs
Gross Weight 0.035 lbs