ST201M-K4
ABB Circuit Breakers, ST200M Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ST201M-K4 ABB Circuit Breakers, ST200M Series, MCB ST200M 1P K 4A UL1077
MFG Item Number
ST201M-K4

ST201M-K4 ABB Circuit Breakers, ST200M Series, MCB ST200M 1P K 4A UL1077

MFG Item Number
ST201M-K4
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, ST200M Series
Item #
ST201M-K4
MCB ST200M 1P K 4A UL1077

ST200M Series Information


Specifications

Specifications
Manufacturer Part Number ST201M-K4
Manufacturer ABB
Product Series ST200M
Family Series ABB Circuit Breakers, ST200M Series
Description ST201M-K4 Miniature Circuit Breaker ST201M-K4 Miniature Circuit Breaker K-Char., 10kA, 4A, 1P
Poles 1
Current Rating 4 A
Max Voltage 125 VDC, 277/480 VAC
Trip Curve K
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
Neutral Pole No
Terminal Type Screw
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release Optional
Alarm Switch Optional
UL Standard 1077
Approvals CCC, CSA, EAC, UL, VDE
Net Weight 0.26 lbs
Gross Weight 0.26 lbs
Alternatives
FAZ-K4/1
FAZ-K4/1
Eaton Circuit Breakers, FAZ Series