Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ST4575 Appleton Fittings, Liquidtight ST Series, Fitting, 3/4in. NPT, 45 Degree
ST4575 Appleton Fittings, Liquidtight ST Series, Fitting, 3/4in. NPT, 45 Degree
This item cannot be canceled or returned
Description
Fittings, Liquidtight ST Series
Fitting, 3/4in. NPT, 45 Degree
Liquidtight ST Series Information
Appleton liquidtight ST Series plain throat connectors provide a dependable connection for liquidtight flexible metal conduit. Available in straight, 45 Degrees and 90 Degrees styles and trade sizes from 3/8" through 4". The compact design results in a connector that offers a small turning radius. They seal out oil, water, dust, dirt and fumes.
Specifications
Specifications
Manufacturer Part Number
ST4575
Manufacturer
Appleton
Product Series
Liquidtight ST
Family Series
Appleton Fittings, Liquidtight ST Series
Description
Fitting, 3/4in. NPT, 45 Degree
Conduit/Cable Type
FMC (Flexible Metallic Conduit)
Connection Type
Compression
Angle
45 °
Trade Size
3/4 "
Hub Size
3/4 "
Hub Type
Male NPT Thread
Grounding
No
Insulated Throat
No
Jacketed
No
Material
Malleable Iron
Composition
Metallic
Protection Rating
Liquid Tight
NEMA Rating
NEMA FB1
Hazardous Location
No
Approvals
CSA, UL
Net Weight
0.335 lbs
Gross Weight
0.34 lbs
ST4575
Appleton Fittings, Liquidtight ST Series