Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SU201M-C20 ABB Circuit Breakers, SU200M Series, UL489 MCB 1P C 20A 480/277
MFG Item Number
SU201M-C20
SU201M-C20 ABB Circuit Breakers, SU200M Series, UL489 MCB 1P C 20A 480/277
MFG Item Number
SU201M-C20
Description
Circuit Breakers, SU200M Series
UL489 MCB 1P C 20A 480/277
SU200M Series Information
Specifications
Specifications
| Manufacturer Part Number |
SU201M-C20 |
| Manufacturer |
ABB |
| Product Series |
SU200M |
| Family Series |
ABB Circuit Breakers, SU200M Series |
| Description |
SU201M-C20 Miniature Circuit Breaker C-Char., 10kA, 20A, 1P UL489 |
| Poles |
1 |
| Current Rating |
20 A |
| Max Voltage |
240 VAC, 277/480 VAC, 48 VDC, 96 VDC |
| Trip Curve |
C |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
DIN Rail |
| Neutral Pole |
No |
| Terminal Type |
Screw |
| Auxiliary Switch |
Optional |
| Shunt Trip |
Optional |
| Undervoltage Release |
No |
| Alarm Switch |
Optional |
| UL Standard |
489 |
| Approvals |
CSA, UL |
| Net Weight |
0.27 lbs |
| Gross Weight |
0.3 lbs |
SU201M-C20
ABB Circuit Breakers, SU200M Series