Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
SVL Series Information
| Manufacturer Part Number | SVL1024100 |
|---|---|
| Manufacturer | SolaHD |
| Product Series | SVL |
| Family Series | SolaHD Power Supplies, SVL Series |
| Description | SVL Essential Din Rail Series, Nominal Output Voltage: 24VDC, Nominal Output Current: 10A, Max. Power: 240W, Frequency Rating: 50/60Hz, Single Phase, DIN Rail Mounting |
| Power | 240 W |
| Nominal Input Voltage | 120 VAC, 208 VAC, 240 VAC |
| AC Voltage | 85-264 VAC |
| Input Frequency | 50-60 Hz |
| Phase | 1 |
| Nominal Output Voltage | 24 VDC |
| Output VDC | 24 VDC |
| Output Current | 10 A |
| Number of Outputs | 1 |
| Mounting | DIN Rail |
| Enclosed | Yes |
| Encapsulated | No |
| Output Voltage Adj. | Yes |
| Overvoltage Protection | Yes |
| Overload Protection | Yes |
| Short Circuit Protection | Yes |
| Power Factor Correction | Yes |
| Parallel Operation | No |
| Remote Sensing | No |
| Remote On/Off Control | No |
| Operating Temperature | -4-158 °F |
| Approvals | CE, cULus, cURus, UL508, UL60950 |
| Net Weight | 1.765 lbs |
| Gross Weight | 2.14 lbs |