T1E-1022G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
T1E-1022G Iboco Wire Duct, T1E Series, Wire Duct, 1in.x2-1/4in., Gray, Narrow
MFG Item Number
T1E-1022G

T1E-1022G Iboco Wire Duct, T1E Series, Wire Duct, 1in.x2-1/4in., Gray, Narrow

MFG Item Number
T1E-1022G
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Wire Duct, T1E Series
Item #
T1E-1022G
Wire Duct, 1in.x2-1/4in., Gray, Narrow

T1E Series Information


Videos

Specifications

Specifications
Manufacturer Part Number T1E-1022G
Manufacturer Iboco
Product Series T1E
Family Series Iboco Wire Duct, T1E Series
Description Wire Duct, 1in.x2-1/4in., Gray, Narrow Slot, Includes Cover, 25x60mm Actual, 01166
Style High Density, Slotted
Height 2.36 "
Width 1 "
Length 78.74 "
Slot Width 0.16 "
Color Gray
Cover Included Yes
Nominal Height 2.25 "
Nominal Width 1 "
Approvals CE, CSA, UL
Net Weight 1.42 lbs
Gross Weight 1.42 lbs
Alternatives
T1-1022G
T1-1022G
Iboco Wire Duct, T1 Series