TG35F60
Sanrex-Sansha Electric Manufacturing Triacs, TG Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
TG35F60 Sanrex-Sansha Electric Manufacturing Triacs, TG Series, TRIAC, TO-238AB, 600V, 35A
MFG Item Number
TG35F60

TG35F60 Sanrex-Sansha Electric Manufacturing Triacs, TG Series, TRIAC, TO-238AB, 600V, 35A

MFG Item Number
TG35F60
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Triacs, TG Series
Item #
TG35F60
TRIAC, TO-238AB, 600V, 35A

TG Series Information

  • 16~70 Amps
  • 400~600 Volts
  • TO‑238AB
The TG series are isolated moled Triacs suitable for a wide range of applications like copiers, Microwave ovens, solid state switches, motor control, light control, and heater control.



Videos

Specifications

Specifications
Manufacturer Part Number TG35F60
Manufacturer Sanrex-Sansha Electric Manufacturing
Product Series TG
Family Series Sanrex-Sansha Electric Manufacturing Triacs, TG Series
Description TRIAC, TO-238AB, 600V, 35A
Vdrm (Volts) 600 V
Vrrm 600 V
Idrm Peak (mA) 3 mA
Irrm Peak (mA) 3 mA
It (rms) 35 A
Itsm Amps 340 A
Vtm (Volts) 1.38 V
dv/dt (V/microseconds) 100 ms
Igt 50 mA
Vgt (Volts) 2.5 V
Mounting Force 8
Net Weight 0.0594 lbs
Gross Weight 0.0594 lbs
Alternatives
TG35E60
TG35E60
Sanrex-Sansha Electric Manufacturing Triacs, TG Series