Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
UB10.245 Puls Power Supplies, U Series, Power Supply, Dual, 24VDC/12VDC,
UB10.245 Puls Power Supplies, U Series, Power Supply, Dual, 24VDC/12VDC,
Description
Power Supply, Dual, 24VDC/12VDC,
- Selectable Buffer Time Limiter
- Electronically Overload and Short Circuit Protection
- 50% Power Reserves
Specifications
Specifications
| Manufacturer Part Number |
UB10.245 |
| Manufacturer |
Puls |
| Product Series |
U |
| Family Series |
Puls Power Supplies, U Series |
| Description |
Power Supply, Dual, 24VDC/12VDC, 24VDC @ 10A Max, Dual Output, 49mmX124mmX117mm |
| Capacity |
360 W |
| Voltage |
22-30 VDC |
| Nominal Voltage |
24 VDC |
| Connection Type |
Spring Terminals |
| Number of Outputs |
1 |
| Mounting |
DIN Rail |
| Net Weight |
1.43 lbs |
| Gross Weight |
1.5873 lbs |
UB10.245
Puls Power Supplies, U Series