UM-HEATSINK-F4-5

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
UM-HEATSINK-F4-5 Control Techniques Drives, M200-800 Frame 4 and 5 Heatsink
MFG Item Number
1299-0003-01

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

UM-HEATSINK-F4-5 Control Techniques Drives, M200-800 Frame 4 and 5 Heatsink

MFG Item Number
1299-0003-01
Item Number
UM-HEATSINK-F4-5
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, Series
Item #
UM-HEATSINK-F4-5
M200-800 Frame 4 and 5 Heatsink

Series Information

Specifications

Specifications
Manufacturer Control Techniques
Family Series Control Techniques Drives
Manufacturer Part Number 1299-0003-01
Description M200-800 Frame 4 and 5 Heatsink Mount DB Resistor
Accessory Type Frame
Protection Rating IP65
Approvals CE, CSA, UL
Net Weight 0.505 lbs
Gross Weight 0.645 lbs