Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
USTE Series Information
| Manufacturer Part Number | USTE2500/2x115 |
|---|---|
| Manufacturer | Block |
| Product Series | USTE |
| Family Series | Block Transformers, USTE Series |
| Description | Control Transformer |
| Type | Isolating |
| VA Rating | 2,500 VA |
| Primary Voltage | 240 V, 380 V, 415 V, 480 V, 575 V |
| Secondary Voltage | 120 V |
| Enclosed | No |
| Primary Fuseholder | Not Available |
| Secondary Fuseholder | Not Available |
| Mounting | DIN Rail |
| Termination | Spring Clamps |
| Operating Temperature | 104 °F |
| Insulation Class | Class B |
| Approvals | cURus |
| Net Weight | 6.2 lbs |
| Gross Weight | 6.2 lbs |