V250LA20AP
Littelfuse Metal Oxide Varistors, LA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

V250LA20AP Littelfuse Metal Oxide Varistors, LA Series, Varistor 14mm Rohs/Lead Free, Radial

MFG Item Number
V250LA20AP

V250LA20AP Littelfuse Metal Oxide Varistors, LA Series, Varistor 14mm Rohs/Lead Free, Radial

MFG Item Number
V250LA20AP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Metal Oxide Varistors, LA Series
Item #
V250LA20AP
Varistor 14mm Rohs/Lead Free, Radial

LA Series Information

  • Energy Absorption Capability
  • Wide Operating Voltage Range
  • Available in Tape and Reel or Bulk Pack
  • RoHS Compliant
The LA series of transient voltage surge suppressors are radial leaded varistors that are designed to be operated continuously across AC power lines. These UL recognized varistors require very little mounting space, and are offered in various standard lead form options.

Specifications

Specifications
Manufacturer Part Number V250LA20AP
Manufacturer Littelfuse
Product Series LA
Family Series Littelfuse Metal Oxide Varistors, LA Series
Description Varistor 14mm Rohs/Lead Free, Radial
Typical Capacitance (pf) 500 pF
Max Applied Voltage RMS 250 Vrms
Max Applied Voltage DC 330 VDC
Energy (Joules) 72 J
Max Clamping Amps 50 A
Max Clamping Volts 650 V
Peak Current 4,500 A
Lead Type Straight (Bulk)
Marking on Part P250L20
MOV Type Radial Lead
Approvals CSA, UR, VDE
Net Weight 0.005 lbs
Gross Weight 0.005 lbs