Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KA2-2141 ABB Switches, LED BULB,RED,120VAC/DC
KA2-2141 ABB Switches, LED BULB,RED,120VAC/DC
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
KA2-2141 |
| Manufacturer |
ABB |
| Family Series |
ABB Switches |
| Description |
LED bulb - Red - Rated Voltage 110-130 V, AC/DC - Rated Current 4-6 mA - Service Life 25 000 h |
| Type |
Bulb |
| Color |
Red |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.009 lbs |