4656N
ebm-papst, Inc. Fans, AC INPUT SQUARE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
4656N ebm-papst, Inc. Fans, AC INPUT SQUARE Series, FAN 119MM SQ X 38MM 230VAC 94CFM
MFG Item Number
4656N

4656N ebm-papst, Inc. Fans, AC INPUT SQUARE Series, FAN 119MM SQ X 38MM 230VAC 94CFM

MFG Item Number
4656N
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, AC INPUT SQUARE Series
Item #
4656N
FAN 119MM SQ X 38MM 230VAC 94CFM

AC INPUT SQUARE Series Information

bm‑papst's axial fans prove their reputation as space‑saving wonders by moving air for hot or cold air exchange in a wide variety of devices and systems. The outstanding features of axial fans are their small installation depth, low noise level and exceptional efficiency, and are particularly well suited for air flow through heat exchangers. Furthermore, with GreenTech EC technology, the axial fan becomes an intelligent energy saver for an extremely wide range of applications.

Videos

Specifications

Specifications
Manufacturer Part Number 4656N
Manufacturer ebm-papst, Inc.
Product Series AC INPUT SQUARE
Family Series ebm-papst, Inc. Fans, AC INPUT SQUARE Series
Description FAN 119MM SQ X 38MM 230VAC 94CFM 19W BALL BEARING 2650RPM 47db CLOCKWISE ROTATION, TERMINALS
Voltage 230 VAC
Nominal Voltage 240 VAC
Nominal Height 119 mm
Nominal Width 119 mm
Nominal Depth 38 mm
Air Flow 94 CFM
Power Consumption 19 W
Fan Speed 2,650 RPM
Noise Level 47 dB
Connection Type 0.110 in. Flat Blade
Rotation Clockwise
Tachometer Output No
Impeller Material Metallic
Bearing Type Ball
Approvals CSA, UL, VDE
Operating Temperature '-40-185 °F
Net Weight 1.21 lbs
Gross Weight 1.21 lbs
Alternatives
OA109AP-22-1TB
OA109AP-22-1TB
Orion Fans, AC-FAN Series