Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Harmony XB4 Series Information
| Manufacturer Part Number | 464552 |
|---|---|
| Manufacturer | Square D |
| Product Series | Harmony XB4 |
| Family Series | Square D Switches, Harmony XB4 Series |
| Description | Pushbutton Operator 22mm Xb4B +Options |
| Illuminated | Yes |
| Mounting | 22 mm |
| Operator Size (mm) | 40 mm |
| Contacts | 1NC |
| Operator Color | Red |
| Terminal Type | Screw |
| NEMA Rating | NEMA 13, NEMA 4X |
| Approvals | BV, CSA, UL |
| Net Weight | 0.25 lbs |
| Gross Weight | 0.275 lbs |