XT1NU3015AFF000XXX
ABB Circuit Breakers, Tmax XT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

XT1NU3015AFF000XXX ABB Circuit Breakers, Tmax XT Series, Circuit Breaker, 3-P, 15A/480V,

MFG Item Number
XT1NU3015AFF000XXX

XT1NU3015AFF000XXX ABB Circuit Breakers, Tmax XT Series, Circuit Breaker, 3-P, 15A/480V,

MFG Item Number
XT1NU3015AFF000XXX
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Tmax XT Series
Item #
XT1NU3015AFF000XXX
Circuit Breaker, 3-P, 15A/480V,

Tmax XT Series Information

Tmax XT molded case circuit breakers offers extraordinary flexibility and completeness of range to simplify system designs and reduce inventory and procurement costs. With current ratings up to 250A and a voltage rating of 600V, both alternating (AC) and direct (DC) current in the same breaker. This combined with extended breaking capacities, up to 200kA, gives SACE Tmax XT molded case circuit breakers the ability to cover a full range of applications.

For the most cost effective solution, the Tmax XT1 and XT3 provide the ability to purchase only what you need without paying for extra bells and whistles. They offer a thermal magnetic trip unit up to 225A and breaking capacities up to 100kA. Tmax XT2 and XT4 offer an extraordinary range of trip unit flexibility with adjustable thermal magnetic trip units with an adjustment range of 70%. They also offer a full line of electronic trip units with multiple fault protection options and up to 40% adjustability range. Finally, to ensure your design will fit customer requirements around the globe, the Tmax XT is globally certified UL/CSA/IEC with a wide range of naval registrations and much more.

Specifications

Specifications
Manufacturer Part Number XT1NU3015AFF000XXX
Manufacturer ABB
Product Series Tmax XT
Family Series ABB Circuit Breakers, Tmax XT Series
Description Circuit Breaker, 3-P, 15A/480V, 25KAIC@480VAC, UL489 Listed 1SDA074634R1, Less Terminal Lugs
Poles 3
Current Rating 15 A
Max Voltage 600 VAC
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting Panel
Neutral Pole No
100% Rated No
Terminal Type Bolt-On
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release Optional
UL Standard 489
Approvals CSA, IEC, UL
Gross Weight 2.43 lbs
Net Weight 2.84 lbs
Alternatives
XT1NU3015AAA000XXX
XT1NU3015AAA000XXX
ABB Circuit Breakers, Tmax XT Series
XT1SU3015AAA000XXX
XT1SU3015AAA000XXX
ABB Circuit Breakers, Tmax XT Series