Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Family Series | ABB Circuit Breakers |
|---|---|
| Manufacturer | ABB |
| Manufacturer Part Number | KXT1CU-3PC |
| Description | FRONT TERMINALS FOR CABLES IN COPPER 14-1/0 AWG 3pcs XT1 UL/CSA |
| Accessory Type | Lug Kit |
| For Use With | Circuit Breakers |
| Approvals | CSA, UL |
| Net Weight | 0.0394 lbs |
| Gross Weight | 0.17 lbs |