XTPR058DC1
Eaton Manual Motor Protectors, XTMMP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
XTPR058DC1 Eaton Manual Motor Protectors, XTMMP Series, MMP ROTARY FRAME D CLASS 10 50-58A
MFG Item Number
XTPR058DC1

XTPR058DC1 Eaton Manual Motor Protectors, XTMMP Series, MMP ROTARY FRAME D CLASS 10 50-58A

MFG Item Number
XTPR058DC1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Manual Motor Protectors, XTMMP Series
Item #
XTPR058DC1
MMP ROTARY FRAME D CLASS 10 50-58A

XTMMP Series Information

  • Rated up to 100 Amps
  • UL, CSA, and CE Approvals
  • Up to 63 HP @ 240V 3PH
  • Up to 63 HP @ 480V 3PH
  • DIN Rail Mountable

Eaton's new XT family of manual motor protectors (MMPs) features a pushbutton or rotary ON/OFF manual disconnect, Class 10 adjustable bimetallic overload relay, and fixed magnetic short‑circuit trip capability in one compact unit. Two frame sizes are available: Frame B (45 mm) for motors with FLA ratings up to 32A and Frame D (55 mm) covers motor FLA ratings up to 63A.

  • Finger‑Safe IP20 Protection
  • Wide Range of Accessories Available

Videos

Specifications

Specifications
Manufacturer Part Number XTPR058DC1
Manufacturer Eaton
Product Series XTMMP
Family Series Eaton Manual Motor Protectors, XTMMP Series
Description Eaton IEC motor control UL 1077 Industrial Miniature Circuit Breaker - Supplementary Protector, 25A, 10-20X /n trip, Single-pole, Standard terminals
Current Rating 58 A
FLA Adjustment Range 50-58
Phase 3
Poles 3
Trip Class Class 10
Protection Rating IP20
Approvals CE, CSA, UL
Net Weight 2.8 lbs
Gross Weight 2.8 lbs