Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
XVUC23 Square D Switches, Harmony XVU Series, Green LED Unit, Illuminated, 60mm,
XVUC23 Square D Switches, Harmony XVU Series, Green LED Unit, Illuminated, 60mm,
This item cannot be canceled or returned
Description
Switches, Harmony XVU Series
Green LED Unit, Illuminated, 60mm,
Harmony XVU Series Information
Specifications
Specifications
| Manufacturer Part Number |
433955 |
| Manufacturer |
Square D |
| Product Series |
Harmony XVU |
| Family Series |
Square D Switches, Harmony XVU Series |
| Description |
Green LED Unit, Illuminated, 60mm, 24V, IP65 |
| Illuminated |
Yes |
| Mounting |
60 mm |
| Operator Size (mm) |
60 mm |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.145 lbs |
| Gross Weight |
0.33 lbs |
XVUC23
Square D Switches, Harmony XVU Series