Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
FPI 018 Series Information
| Manufacturer Part Number | 01871.2-30 |
|---|---|
| Manufacturer | Stego |
| Product Series | FPI 018 |
| Family Series | Stego Fans, FPI 018 Series |
| Description | FPI 018 Air Intake Filter Fan 33cfm, 24VDC, 4.88x4.88" (124x124mm), G3 filter grade |
| Voltage | 24 VDC |
| Nominal Voltage | 24 VDC |
| Air Flow | 38.8 CFM |
| Current Rating | 0.17 A |
| Power Consumption | 4.1 W |
| Noise Level | 58 dB |
| Connection Type | Wire Leads |
| Operating Temperature | -40-158 °F |
| Protection Rating | IP54 |
| Approvals | CE, cURus, EAC |
| Net Weight | 1.41 lbs |
| Gross Weight | 1.41 lbs |