Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
010507722 ABB Terminal Blocks, TERMINAL BLOCK
MFG Item Number
010507722

010507722 ABB Terminal Blocks, TERMINAL BLOCK

MFG Item Number
010507722
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
010507722
TERMINAL BLOCK

Series Information

Specifications

Specifications
Manufacturer Part Number 010507722
Manufacturer ABB
Family Series ABB Terminal Blocks
Description TERMINAL BLOCK
Type Feed-Through
Spacing 5 mm
Color Black
Mounting DIN Rail
Net Weight 0.02 lbs
Gross Weight 1 lb