Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
PF 33000 SL Filter Fan Series Information
| Manufacturer Part Number | 11633156055 |
|---|---|
| Manufacturer | Pfannenberg |
| Product Series | PF 33000 SL Filter Fan |
| Family Series | Pfannenberg Fans, PF 33000 SL Filter Fan Series |
| Description | Filter Fan, 115VAC, Lt Gray Grille, 152CFM w/Filter, PF 33000SL |
| Voltage | 115 VAC |
| Nominal Voltage | 120 VAC |
| Air Flow | 150 CFM |
| Power Consumption | 45 W |
| Connection Type | Terminal Block |
| Bearing Type | Sleeve |
| NEMA Rating | NEMA 12 |
| Operating Temperature | -40-131 °F |
| Color | Light Gray |
| Nominal Size | 8 " |
| Protection Rating | IP55 |
| Approvals | EAC |
| Net Weight | 3.465 lbs |
| Gross Weight | 4.075 lbs |