Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
PF 11000 Filter Fan Series Information
| Manufacturer Part Number | 11611151050 |
|---|---|
| Manufacturer | Pfannenberg |
| Product Series | PF 11000 Filter Fan |
| Family Series | Pfannenberg Fans, PF 11000 Filter Fan Series |
| Description | Filter Fan, 115VAC, Black Grille (RAL9011), PF 11000 (16 CFM2) |
| Voltage | 115 VAC |
| Nominal Voltage | 120 VAC |
| Air Flow | 17 CFM |
| Current Rating | 0.15 A |
| Power Consumption | 12 W |
| Noise Level | 33 dB |
| Connection Type | Wire Leads |
| Bearing Type | Sleeve |
| Operating Temperature | 5-131 °F |
| Color | Black |
| Nominal Size | 4 " |
| Protection Rating | IP54 |
| Approvals | CE, cUL, UL |
| Net Weight | 1.2 lbs |
| Gross Weight | 1.2 lbs |