Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
11938TB-B0N-NP-00 NMB Technologies Fans, Fan, 200VAC, 116.4CFM, 119mmX38mm
MFG Item Number
11938TB-B0N-NP-00
11938TB-B0N-NP-00 NMB Technologies Fans, Fan, 200VAC, 116.4CFM, 119mmX38mm
MFG Item Number
11938TB-B0N-NP-00
This item cannot be canceled or returned
Description
Fan, 200VAC, 116.4CFM, 119mmX38mm
Specifications
Specifications
| Manufacturer Part Number |
11938TB-B0N-NP-00 |
| Manufacturer |
NMB Technologies |
| Family Series |
NMB Technologies Fans |
| Description |
Fan, 200VAC, 116.4CFM, 119mmX38mm |
| Voltage |
200 VAC |
| Nominal Voltage |
240 VAC |
| Air Flow |
116.5 CFM |
| Current Rating |
0.17 A |
| Power Consumption |
17 W |
| Fan Speed |
3,100 RPM |
| Noise Level |
50 dB |
| Connection Type |
0.110 in. Flat Blade |
| Rotation |
Counter Clockwise |
| Tachometer Output |
No |
| Impeller Material |
Metallic |
| Bearing Type |
Ball |
| Operating Temperature |
-10-60 °F |
| Net Weight |
1.36 lbs |
| Gross Weight |
1.36 lbs |
*Galco is not an authorized distributor for this brand Click here for details.
11938TB-B0N-NP-00
NMB Technologies Fans