Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 146MT416A |
|---|---|
| Manufacturer | Intermatic |
| Family Series | Intermatic Knobs |
| Description | Black Knob With Hold For FF Series Timers - in.Din. Shaft |
| Type | Pointer |
| Finish | Black |
| Pointer | Yes |
| Comments | Knob With Hold For FF Series Timers - in.Din. Shaft |
| Net Weight | 0.015 lbs |
| Gross Weight | 0.015 lbs |