Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 1SNA150041R0000 |
|---|---|
| Manufacturer | Entrelec |
| Family Series | Entrelec Terminal Blocks |
| Description | DIN Rail, 35mm W x 7.5mm H x 1 Meter Zinc Bichromate Plated Steel, Perforated, 6.3mm Slot Width |
| Length | 1 m |
| Perforated | Yes |
| Channel Width | 25 mm |
| Composition | Steel |
| Width | 35 mm |
| Height | 7.5 mm |
| Net Weight | 0.68 lbs |
| Gross Weight | 0.6938 lbs |