Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 1SNK705150R0000 |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Terminal Blocks |
| Description | Ground Terminal Block |
| Type | Grounding Block |
| Number of Circuits | 1 |
| Spacing | 5 mm |
| Wire Size Range | 14 AWG |
| Mounting | DIN Rail |
| Protection Rating | IP20 |
| Comments | ZK2.5-PE |
| Net Weight | 0.022 lbs |
| Gross Weight | 0.022 lbs |