Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1SNK706150R0000 ABB Terminal Blocks, Terminal Block
MFG Item Number
1SNK706150R0000
1SNK706150R0000 ABB Terminal Blocks, Terminal Block
MFG Item Number
1SNK706150R0000
Specifications
Specifications
| Manufacturer Part Number |
1SNK706150R0000 |
| Manufacturer |
ABB |
| Family Series |
ABB Terminal Blocks |
| Description |
Terminal Block |
| Type |
Grounding Block |
| Number of Circuits |
1 |
| Spacing |
6 mm |
| Wire Size Range |
12 AWG |
| Mounting |
DIN Rail |
| Protection Rating |
IP20 |
| Comments |
ZK4-PE |
| Net Weight |
0.03 lbs |
| Gross Weight |
0.03 lbs |
1SNK706150R0000
ABB Terminal Blocks