857-364

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
857-364 Wago Relays, 857 Series, Socket with miniature switch. rel.
MFG Item Number
8570364

857-364 Wago Relays, 857 Series, Socket with miniature switch. rel.

MFG Item Number
8570364
Item Number
857-364
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, 857 Series
Item #
857-364
Socket with miniature switch. rel.

857 Series Information

  • PC Configuration Interface
  • Signal Acquisition From NAMUR, NPN or PNP Sensors
  • Calibrated Measurement Range Switching
  • Safe 3‑Way Isolation with 2.5 kV Test Voltage per EN 61140

Specifications

Specifications
Manufacturer Part Number 8570364
Manufacturer Wago
Product Series 857
Family Series Wago Relays, 857 Series
Description Socket with miniature switch. rel.
Coil Voltage 24 VAC, 24 VDC
Contacts SPDT
Mounting DIN Rail
Termination Cage Clamp
Enclosure Plastic
Number of Connections 5
Status Indicator Yes
Push-to-Test No
Diode Yes
Material Gold Plated, Silver Nickel
Nominal Coil Voltage 24 VAC, 24 VDC
Current Rating 6 A
Bifurcated Contact Yes
Mechanical Latch Yes
Hazardous Location Yes
Safety Guided Yes
Comments IP20
Approvals ATEX, IECEX, UL
Net Weight 0.07 lbs
Gross Weight 0.067 lbs