Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2006-1671 Wago Terminal Blocks, 2-conductor disconnect tb
MFG Item Number
51236701

2006-1671 Wago Terminal Blocks, 2-conductor disconnect tb

MFG Item Number
51236701
Item Number
2006-1671
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
2006-1671
2-conductor disconnect tb

Series Information

Specifications

Specifications
Manufacturer Part Number 51236701
Manufacturer Wago
Family Series Wago Terminal Blocks
Description 2-conductor disconnect tb
Type Disconnect Block
Number of Circuits 1
Spacing 7.5 mm
Current Rating 30 A
UL Voltage 600 V
Wire Size Range 8 AWG
CSA Voltage 600 V
IEC Voltage 800 V
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, UR
Net Weight 0.045 lbs
Gross Weight 0.043 lbs
Alternatives
86401850
86401850
Murrplastik Wire Identification