2003-911/1000-923

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2003-911/1000-923 Wago Terminal Blocks, Double fuse plugfor 5 x 20 mm

MFG Item Number
51271366

2003-911/1000-923 Wago Terminal Blocks, Double fuse plugfor 5 x 20 mm

MFG Item Number
51271366
Item Number
2003-911/1000-923
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
2003-911/1000-923
Double fuse plugfor 5 x 20 mm

Series Information

Specifications

Specifications
Family Series Wago Terminal Blocks
Manufacturer Wago
Manufacturer Part Number 51271366
Description Double fuse plugfor 5 x 20 mm miniature metric fuse, gray
Type Fuse Plug
Net Weight 0 lbs
Gross Weight 0.028 lbs
Alternatives
86401850
86401850
Murrplastik Wire Identification