Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 60287006 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Terminal Blocks |
| Description | Multilevel installation tb4 mm_ Carrier terminal block without knife, gray |
| Type | Multilevel Installation Block |
| Spacing | 4 mm |
| Current Rating | 20 A |
| UL Voltage | 250 V |
| Wire Size Range | 12 AWG |
| CSA Voltage | 300 V |
| IEC Voltage | 250 V |
| Color | Gray |
| Wire Entry Position | Side |
| Mounting | DIN Rail |
| Sensor Block Indicator | None |
| Approvals | CSA, UL |
| Test Socket(s) | No |
| Partition | No |
| Net Weight | 0 lbs |
| Gross Weight | 0.044 lbs |








