Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
2002 Series Information
| Manufacturer Part Number | 20022941 |
|---|---|
| Manufacturer | Wago |
| Product Series | 2002 |
| Family Series | Wago Terminal Blocks, 2002 Series |
| Description | TOPJOBS double-deck carrier terminal block, carrier/carrier (L/L), for disconnect, fuse or |
| Type | Double-Deck Block |
| Number of Circuits | 2 |
| Spacing | 5.2 mm |
| Current Rating | 15 A |
| UL Voltage | 300 V |
| Wire Size Range | 12 AWG |
| IEC Voltage | 400 V |
| Color | Gray |
| Wire Entry Position | Top |
| Mounting | DIN Rail |
| Sensor Block Indicator | None |
| Partition | No |
| Net Weight | 0.0361 lbs |
| Gross Weight | 0.036 lbs |











