2231-312/102-000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2231-312/102-000

Wago Terminals

2231-312/102-000

Wago Terminals
1-conductor female plugorange
Item Number
2231-312/102-000
MFG Item Number
60281251
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
2231-312/102-000
1-conductor female plugorange

Series Information

Specifications

Specifications
Manufacturer Part Number 60281251
Manufacturer Wago
Family Series Wago Terminals
Description 1-conductor female plugorange
Number of Ports 12
Wire Size Range 24-12 AWG
Wire Type Solid Wire, Stranded Wire
Material Polyamide
Max Voltage 630 V
Color Orange
Approvals CSA, UL
Net Weight 0.0413 lbs
Gross Weight 0.041 lbs