Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
226-107 Wago Terminal Blocks, 226 Series, Ground conductor feedthrough
226-107 Wago Terminal Blocks, 226 Series, Ground conductor feedthrough
This item cannot be canceled or returned
Description
Terminal Blocks, 226 Series
Ground conductor feedthrough
- Modular Feedthrough Terminal Blocks with Screwdriver Actuated Cage Clamp
- Tool‑Free Insertion
- Conductor Entry Parallel to Enclosure
Specifications
Specifications
| Manufacturer Part Number |
51146422 |
| Manufacturer |
Wago |
| Product Series |
226 |
| Family Series |
Wago Terminal Blocks, 226 Series |
| Description |
Ground conductor feedthrough tbCond./solder/crimp quick disc. terminal, green-yellow |
| Type |
Feed-Through |
| Number of Circuits |
1 |
| Spacing |
6 mm |
| Current Rating |
6 A |
| UL Voltage |
600 V |
| Wire Size Range |
12 AWG |
| CSA Voltage |
600 V |
| IEC Voltage |
630 V |
| Color |
Green, Yellow |
| Wire Entry Position |
Top |
| Mounting |
Feed-Through |
| Sensor Block Indicator |
None |
| Approvals |
CSA, UL |
| Test Socket(s) |
No |
| Partition |
No |
| Net Weight |
0.0088 lbs |
| Gross Weight |
0.009 lbs |
226-107
Wago Terminal Blocks, 226 Series