Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
226-113 Wago Terminal Blocks, 226 Series, Feedthrough terminal
226-113 Wago Terminal Blocks, 226 Series, Feedthrough terminal
This item cannot be canceled or returned
Description
Terminal Blocks, 226 Series
- Modular Feedthrough Terminal Blocks with Screwdriver Actuated Cage Clamp
- Tool‑Free Insertion
- Conductor Entry Parallel to Enclosure
Specifications
Specifications
| Manufacturer Part Number |
51146426 |
| Manufacturer |
Wago |
| Product Series |
226 |
| Family Series |
Wago Terminal Blocks, 226 Series |
| Description |
Feedthrough terminal blockConductor/contact pin, gray |
| Type |
Feed-Through |
| Number of Circuits |
1 |
| Spacing |
6 mm |
| Current Rating |
6 A |
| UL Voltage |
600 V |
| Wire Size Range |
12 AWG |
| CSA Voltage |
600 V |
| IEC Voltage |
630 V |
| Color |
Gray |
| Wire Entry Position |
Side |
| Mounting |
Feed-Through, Snap-In |
| Sensor Block Indicator |
None |
| Approvals |
CSA, UL |
| Partition |
No |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.008 lbs |
226-113
Wago Terminal Blocks, 226 Series