Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 252017 |
|---|---|
| Manufacturer | Stego |
| Family Series | Stego Enclosure Heaters |
| Description | AIR GUIDE for CSL/CSF 028 Fan Heaters, 45 degree airflow re-direct, 3.3 x 3.3 x 0.5", (Qty 1) |
| Voltage | 110-256 VAC |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC |
| Heating Element | PTC Resistor |
| Fan Included | Yes |
| Thermostat | Yes |
| Hygrostat | No |
| Protection Class | II (Double Insulated) |
| Operating Temperature | -49-158 °F |
| Protection Rating | IP20 |
| Hazardous Location | No |
| Explosion Proof | No |
| Approvals | CE, cURus, EAC, UL |
| Net Weight | 0.07 lbs |
| Gross Weight | 0.095 lbs |