261-258/342-000
Wago Terminal Blocks, 261 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

261-258/342-000

Wago Terminal Blocks, 261 Series

261-258/342-000

Wago Terminal Blocks, 261 Series
4-conductor terminal strip
Item Number
261-258/342-000
MFG Item Number
51138911
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 261 Series
Item #
261-258/342-000
4-conductor terminal strip

261 Series Information

Specifications

Specifications
Manufacturer Part Number 51138911
Manufacturer Wago
Product Series 261
Family Series Wago Terminal Blocks, 261 Series
Description 4-conductor terminal strip
Number of Poles 8
Connection Type Spring Clamp
Wire Size Range 28-14 AWG
Current Rating 24 A
IEC Voltage 500 VAC
Spacing Ctr. - Ctr. 10 mm
Color Gray
Wire Entry Position Side
Mounting Snap-In Clip
Raised Mounting No
Pluggable No
Net Weight 0.0816 lbs
Gross Weight 0.082 lbs