261-316
Wago Terminal Blocks, 261 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

261-316

Wago Terminal Blocks, 261 Series

261-316

Wago Terminal Blocks, 261 Series
2-conductor terminal block
Item Number
261-316
MFG Item Number
51137609
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminal Blocks, 261 Series
Item #
261-316
2-conductor terminal block

261 Series Information

Specifications

Specifications
Manufacturer Part Number 51137609
Manufacturer Wago
Product Series 261
Family Series Wago Terminal Blocks, 261 Series
Description 2-conductor terminal block
Type Standard Block
Number of Circuits 1
Spacing 6 mm
Current Rating 20 A
UL Voltage 300 V
Wire Size Range 14 AWG
CSA Voltage 300 V
IEC Voltage 500 V
Color Orange
Wire Entry Position Side
Mounting Flange, Snap-In
Sensor Block Indicator None
Approvals CSA, cURus
Partition No
Net Weight 0.0052 lbs
Gross Weight 0.005 lbs