Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

264-304 Wago Terminal Blocks, 2-conductor end terminal block

MFG Item Number
51123569

264-304 Wago Terminal Blocks, 2-conductor end terminal block

MFG Item Number
51123569
Item Number
264-304
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
264-304
2-conductor end terminal block

Series Information

Specifications

Specifications
Manufacturer Part Number 51123569
Manufacturer Wago
Family Series Wago Terminal Blocks
Description 2-conductor end terminal block
Type Standard Block
Number of Circuits 1
Spacing 6 mm
Current Rating 20 A
UL Voltage 300 V
Wire Size Range 12 AWG
CSA Voltage 600 V
IEC Voltage 800 V
Color Blue
Wire Entry Position Top
Mounting Flange
Sensor Block Indicator None
Approvals CSA, cURus
Partition No
Net Weight 0.0085 lbs
Gross Weight 0.009 lbs