2706-155
Wago Terminal Blocks, 2706 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2706-155

Wago Terminal Blocks, 2706 Series

2706-155

Wago Terminal Blocks, 2706 Series
PCB terminal block
Item Number
2706-155
MFG Item Number
27060155
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 2706 Series
Item #
2706-155
PCB terminal block

2706 Series Information

  • High Current Terminal Strips with Lever‑Actuated Cage Clamp
  • Tool Free Opening and Closing
  • Two Solder Pins Per Contact Point
  • 600V UL for 12.5mm Pin Spacing

Specifications

Specifications
Manufacturer Part Number 27060155
Manufacturer Wago
Product Series 2706
Family Series Wago Terminal Blocks, 2706 Series
Description PCB terminal block
Number of Levels 1
Connection Type Spring Clamp
Number of Poles 5
Connection Actuation Lever
Pin Spacing 7.5 mm
Length 4.5 mm
UL Voltage 300 VAC
Current Rating 30 A
Wire Size Range 20-10 AWG
IEC Voltage 1,000 VAC
Color Gray
Wire Entry Position Side
PCB Contact THT
Composition Polyamide
Mounting PCB Mount
Pluggable No
Operating Temperature -76-221 °F
Approvals CSA, UL
Net Weight 0.0631 lbs
Gross Weight 0.063 lbs