Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Wago Terminal Blocks, 2706 Series
2706-304/000-009
Wago Terminal Blocks, 2706 Series
PCB terminal blocklever 6 mm_ Pin
Item Number
2706-304/000-009
This item cannot be canceled or returned
Description
Terminal Blocks, 2706 Series
PCB terminal blocklever 6 mm_ Pin
- High Current Terminal Strips with Lever‑Actuated Cage Clamp
- Tool Free Opening and Closing
- Two Solder Pins Per Contact Point
- 600V UL for 12.5mm Pin Spacing
Specifications
Specifications
| Manufacturer Part Number |
51242034 |
| Manufacturer |
Wago |
| Product Series |
2706 |
| Family Series |
Wago Terminal Blocks, 2706 Series |
| Description |
PCB terminal blocklever 6 mm_ Pin spacing 12.5 mm 4-pole, light gray |
| Number of Levels |
1 |
| Connection Type |
Spring Clamp |
| Number of Poles |
4 |
| Connection Actuation |
Lever |
| Pin Spacing |
12.5 mm |
| Length |
4.5 mm |
| UL Voltage |
600 VAC |
| Current Rating |
30 A |
| Wire Size Range |
20-10 AWG |
| IEC Voltage |
1,000 VAC |
| Color |
Gray |
| Wire Entry Position |
Side |
| PCB Contact |
THT |
| Composition |
Polyamide |
| Mounting |
PCB Mount |
| Pluggable |
No |
| Operating Temperature |
-76-221 °F |
| Approvals |
CSA, UL |
| Net Weight |
0.0581 lbs |
| Gross Weight |
0.058 lbs |
2706-304/000-009
Wago Terminal Blocks, 2706 Series