281-659
Wago Terminal Blocks, 281 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

281-659 Wago Terminal Blocks, 281 Series, 4-conductor disconnect tb

MFG Item Number
51147972

281-659 Wago Terminal Blocks, 281 Series, 4-conductor disconnect tb

MFG Item Number
51147972
Item Number
281-659
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminal Blocks, 281 Series
Item #
281-659
4-conductor disconnect tb

281 Series Information


Specifications

Specifications
Manufacturer Part Number 51147972
Manufacturer Wago
Product Series 281
Family Series Wago Terminal Blocks, 281 Series
Description 4-conductor disconnect tb
Type Disconnect Block
Spacing 6 mm
Current Rating 15 A
UL Voltage 300 V
Wire Size Range 12 AWG
CSA Voltage 600 V
IEC Voltage 400 V
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Partition No
Net Weight 0.0294 lbs
Gross Weight 0.029 lbs
Alternatives
86401214
86401214
Murrplastik Wire Identification