282-640
Wago Terminal Blocks, 282 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
282-640 Wago Terminal Blocks, 282 Series, Ground conductor disconnect tb
MFG Item Number
51240152

282-640 Wago Terminal Blocks, 282 Series, Ground conductor disconnect tb

MFG Item Number
51240152
Item Number
282-640
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminal Blocks, 282 Series
Item #
282-640
Ground conductor disconnect tb

282 Series Information

Specifications

Specifications
Manufacturer Part Number 51240152
Manufacturer Wago
Product Series 282
Family Series Wago Terminal Blocks, 282 Series
Description Ground conductor disconnect tb
Type Grounding Block
Number of Circuits 1
Spacing 16 mm
Wire Size Range 10 AWG
Color Gray
Wire Entry Position Side
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, UL
Partition No
Net Weight 0.09 lbs
Gross Weight 0.09 lbs